Motion
42226
Long Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33226, Package Quantity: 19
MI ITEM #05486241
MFR #42226
Your Price$25.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33226, Package Quantity: 19
MI ITEM #05486241
MFR #42226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.01/each(List $31.26)

Overview

Mfr description
42226 LONG DIVIDER FOR 33226
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options

Specifications

  • Accessory Type
    Long Divider
  • For Use With Container
    33226
  • Color
    Black
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    5.4 x 20.5 x 0.1 in
  • Height
    5.4 in
  • Outside Height
    5.4 in
  • Overall Height
    5.4 in
  • Length
    20.5 in
  • Outside Length
    20.5 in
  • Overall Length
    20.5 in
  • Width
    0.1 in
  • Outside Width
    0.1 in
  • Overall Width
    0.1 in
  • Package Quantity
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text