Motion
40270
Length Divider for Akro Bin 30270 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #05486243
MFR #40270
Price$72.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Length Divider for Akro Bin 30270 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #05486243
MFR #40270

Mfr description
40270 DIVIDER FOR 30270 (PK OF 6)
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.69/pk

Specifications

Dimensions

  • Dimensions
    10.375 x 17.142 x 0.285 in
  • Height
    10.375 in
  • Length
    17.142 in
  • Outside Height
    10.375 in
  • Outside Length
    17.142 in
  • Outside Width
    0.285 in
  • Overall Height
    10.375 in
  • Overall Length
    17.142 in
  • Overall Width
    0.285 in
  • Width
    0.285 in

Details

  • Accessory Type
    Length Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30270
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)