Specifications
Dimensions
- Height Range9.25 x 33.00 in
- Lowered Height9.25 in
- Max Platform Size Optional30 x 42 in
- Raised Height33.00 in
- Weight475 lbs
Details
- ActuationHydraulic
- Additional DetailsPush-button control of lift and lowering. 12 volt gel cell battery and 5 amp built in battery charger. 2 fixed and 2 swivel casters for manueverability. Foot operated floor lock.
- Elevation Time27 sec
- Lift TypeMobile
- Manufacturer Product Page
- Platform Dimensions W X L24.0 x 36.0 in
- Supply Voltage12 V dc
- Weight Capacity1500 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)