Motion
XBP36-15

PRESTO LIFTS
XBP36-15

Electric Scissor Lift Cart - 1500 lb Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 45.00 in Height Range
Mi Item #05486477
MFR #XBP36-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
XBP36-15

Electric Scissor Lift Cart - 1500 lb Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 45.00 in Height Range
Mi Item #05486477
MFR #XBP36-15

Mfr description
XBP36-15 PORTABLE ELECTRIC SCISSOR LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    9.25 x 45.00 in
  • Lowered Height
    9.25 in
  • Max Platform Size Optional
    30 x 54 in
  • Raised Height
    45.00 in
  • Weight
    505 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Push-button control of lift and lowering. 12 volt gel cell battery and 5 amp built in battery charger. 2 fixed and 2 swivel casters for manueverability. Foot operated floor lock.
  • Elevation Time
    41 sec
  • Lift Type
    Mobile
  • Manufacturer Product Page
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)