Motion
XP24-300

PRESTO LIFTS
XP24-300

Manual Hydraulic Scissor Lift Cart - 300 lb Capacity, 10.00 to 33.00 in Height Range, 20.0 x 32.0 in Platform
Mi Item #05486489
MFR #XP24-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
XP24-300

Manual Hydraulic Scissor Lift Cart - 300 lb Capacity, 10.00 to 33.00 in Height Range, 20.0 x 32.0 in Platform
Mi Item #05486489
MFR #XP24-300

Mfr description
XP24-300 PORTABLE MANUAL SCISSOR LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    10.00 to 33.00 in Height Range
  • Lowered Height
    10.00 in
  • Raised Height
    33.00 in
  • Weight
    250 lbs

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    12
  • Manufacturer Product Page
  • Platform Dimensions W X L
    20.0 x 32.0 in
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)