Motion
XS36-15
Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 5.25 x 29.00 in Height Range
MI ITEM #05486496
MFR #XS36-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 5.25 x 29.00 in Height Range
MI ITEM #05486496
MFR #XS36-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XS36-15 ELECTRIC SCISSOR LIFT

Specifications

  • Lift Type
    Standard
  • Weight Capacity
    1500 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Hydraulic
  • Raised Height
    29.00 in
  • Lowered Height
    5.25 in
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Height Range
    5.25 x 29.00 in
  • Elevation Time
    36 sec
  • Motor Horsepower
    0.33 hp
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    36 x 60 in
  • Weight
    430 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text