Motion
IS10-N01S
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
Mi Item #05486504
MFR #IS10-N01S
Price$50.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
Mi Item #05486504
MFR #IS10-N01S

Mfr description
IS10-N01S 0.1-0.4 MPA, 0.5 M LEAD
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.95/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in NPT
  • Weight
    62 g

Details

  • Country of Origin
    JP
  • Display
    Analog
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Hysteresis
    0.88 MPa
  • Input Specification
    0.1 MPa to 0.4 MPa
  • Maximum Load Voltage
    100 V
  • Mounting Type
    Threaded
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.4 MPa
  • Output Specification
    Normally Open
  • Piping
    Direct
  • Piping Type
    Direct
  • Series
    IS
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)