Motion
30235ESD

AKRO-MILS
30235ESD

Akro Bin - Black, Plastic, Industrial Grade Polymers, 5 x 10.875 x 11 in, Weight Capacity: 50 lbs
MI ITEM #05486507
MFR #30235ESD
List Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30235ESD

Akro Bin - Black, Plastic, Industrial Grade Polymers, 5 x 10.875 x 11 in, Weight Capacity: 50 lbs
MI ITEM #05486507
MFR #30235ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.57/each for your price

Overview

Mfr description
30235ESD 10-7/8 X 11 X 5 ESD AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 50 lb. Weight Capacity

Specifications

  • Color
    Black
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    50 lbs
  • Dimensions
    5 x 10.875 x 11 in
  • Fm Approval
    Not FM Approved
  • Depth
    10-1/4 (Inside) in, 10-7/8 (Outside) in
  • Height
    5 in
  • Outside Height
    5 in
  • Overall Height
    5 in
  • Length
    10.875 in
  • Outside Length
    10.875 in
  • Overall Length
    10.875 in
  • Width
    11 in
  • Outside Width
    11 in
  • Overall Width
    11 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought