Motion
365755

ANSELL
365755

Disposable Non-sterile Cleanroom Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, White Color
MI ITEM #05488283
MFR #365755
Price$74.84/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
365755

Disposable Non-sterile Cleanroom Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, White Color
MI ITEM #05488283
MFR #365755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.84/bg

Specifications

Dimensions

  • Finger Thickness
    6.7 mil
  • Glove Size
    L
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    4.3 mil

Details

  • Application
    Assembly Of Parts, Blending, Clean Room Cleaning and Preparing, Compounding Solids and Liquids, Loading Centrifuges and Chromatography Columns, Spill Or Leakage Cleanup, Transferring Liquids and Solids, Weighing and Dispensing Of Solid and Liquid Raw Materials
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    365755
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Nitrilite
  • Product Types
    Glove
  • Standards Met
    ASTM D6978, Category III, EN ISO 21420:2020, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016, FDA 21 CFR 177.2600, ISO 14001, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured

Overview

Mfr description
365755 NITRILITE 93311 SIZE L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought