Motion
365753

ANSELL
365753

Disposable Non-sterile Cleanroom Glove - S Size, Nitrile, Fingertip Textured Surface, Powder-Free, White Color
Mi Item #05488284
MFR #365753
Price$74.84/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
365753

Disposable Non-sterile Cleanroom Glove - S Size, Nitrile, Fingertip Textured Surface, Powder-Free, White Color
Mi Item #05488284
MFR #365753

Mfr description
365753 NITRILITE 93311 SIZE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.84/bg

Specifications

Dimensions

  • Finger Thickness
    6.7 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    4.3 mil

Details

  • Application
    Assembly Of Parts, Blending, Clean Room Cleaning and Preparing, Compounding Solids and Liquids, Loading Centrifuges and Chromatography Columns, Spill Or Leakage Cleanup, Transferring Liquids and Solids, Weighing and Dispensing Of Solid and Liquid Raw Materials
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    93-311
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Nitrilite
  • Product Types
    Glove
  • Standards Met
    ASTM D6978, Category III PPE, EN ISO 21420:2020, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016, FDA 21 CFR 177.2600, ISO 14001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)