Motion
950101

ANSELL
950101

Apron - Polyvinyl Chloride Material, Green Color, 49.0000 in Long, Chemical Resistant
MI ITEM #05488304
MFR #950101
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950101

Apron - Polyvinyl Chloride Material, Green Color, 49.0000 in Long, Chemical Resistant
MI ITEM #05488304
MFR #950101

Mfr description
950101 ANSELL CLOTHING 56100 PVC-50G
  • 18 mil die-cut PVC fabric: Protection from acids, bases, punctures, and abrasion
  • Sealed grommets with adjustable 48-inch ties: Easy adjustment with no tear-out
  • Vinyl construction: For flexible, yet durable, personal protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Length
    49.0000 in
  • Material Thickness
    18 mil

Details

  • Color
    Green
  • Features
    18 mil die-cut PVC fabric: Protection from acids, bases, punctures, and abrasion, Sealed grommets with adjustable 48-inch ties: Easy adjustment with no tear-out, Vinyl construction: For flexible, yet durable, personal protection
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyvinyl Chloride

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)