Motion
PAK949
Truck-mount Container - Polyethylene, 360 gal Sump Capacity, Dimensions: 16 x 35 in
Mi Item #05488332
MFR #PAK949
Price$1,300.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truck-mount Container - Polyethylene, 360 gal Sump Capacity, Dimensions: 16 x 35 in
Mi Item #05488332
MFR #PAK949

Mfr description
PAK949-BK TANK CONTAINMENT UNIT
  • Heavy-duty, gasketed, UV-resistant polyethylene container protects contents (not included) from harsh weather
  • Slots on base allow easy mounting to vehicles or other flat surfaces at point-of-use locations (mounting hardware not included)
  • Easy-access hinged lid helps speed response
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.82/each

Specifications

Dimensions

  • Dimensions
    16 x 35 in
  • Height
    29.0000 in
  • Length
    84.5000 in
  • Weight
    84 lbs
  • Width
    43.6300 in

Details

  • Material
    Polyethylene
  • Sump Capacity
    360 gal (US)
  • Type
    Tank Spill Containment Sump with Drain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)