Motion
06724 PLASTIC SHEETING 051131-067240

3M
06724 PLASTIC SHEETING 051131-067240

Masking Tape - 400 ft Long, 16 ft Wide, Transparent
MI ITEM #05488852
MFR #06724 PLASTIC SHEETING 051131-067240
Your Price$97.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06724 PLASTIC SHEETING 051131-067240

Masking Tape - 400 ft Long, 16 ft Wide, Transparent
MI ITEM #05488852
MFR #06724 PLASTIC SHEETING 051131-067240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.95/each(List $112.63)

Overview

Mfr description
06724 PLASTIC SHEETING 051131-067240
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-density, tear-resistant, durable polyethylene sheeting/film masks car from paint overspray and other contaminants during repairs
  • 3M engineered static cling makes the film easy to handle so one person can quickly cover the vehicle
  • The film is easy to cut so the required area can be removed with maximum speed and accuracy
  • Treated to ensure maximum overspray adhesion so flecks don't contaminate fresh paint
  • Center printing helps with alignment
  • Choose from 12 ft / 4m width for cars and 16 ft / 5 m width for wider vehicles
  • Dispenses vertically or horizontally from 3M™ Overspray Protective Sheeting Masker 06780 (sold separately)
  • Can be converted into shapes and configurations to fit OEM and Tier application needs
  • Global portfolio, technical expertise help ensure you choose the right solution to meet your goals

Specifications

  • Backing Material
    Polyethylene sheeting/film
  • Length
    400 ft
  • Width
    16 ft
  • Application
    - Masking for Painting - Paint Preparation - Paint Preparation Masking
  • Color
    Transparent
  • Manufacturer Upc Number
    00051131067240
  • UPC_NO
    00051131067240
  • Weight
    11.9 lb
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text