Motion
2082A24
Stock Bore Sprocket - 2082 / 2 in, A Hub, 24 Teeth
Mi Item #05488853
MFR #2082A24
Price$449.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 24 Teeth
Mi Item #05488853
MFR #2082A24

Mfr description
2082A24 1-1/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.93/each

Specifications

Dimensions

  • Caliper Diameter
    14.1980 in
  • Chain Roller Diameter
    1.1250 in
  • Outside Diameter
    16.3900 in
  • Pitch Diameter
    15.3230 in
  • Tooth Width
    0.5750 in
  • Weight
    27.6 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347541
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)