Motion
33279

3M
33279

Buffing & Polishing Pad - 9 in Diameter, 4500 rpm
Mi Item #05488855
MFR #33279
Price$82.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33279

Buffing & Polishing Pad - 9 in Diameter, 4500 rpm
Mi Item #05488855
MFR #33279

Mfr description
33279 PERFECT-IT COMPUND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low-linting 100% wool pad cuts fast without the mess
  • Faster cutting wool removes scratches and defects more quickly than foam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.72/each

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60455073027
  • Manufacturer Upc Number
    00051131332799
  • Max Rpm
    4500 rpm
  • UPC_NO
    00051131332799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)