Motion
AMH450C-06D-U

SMC CORP OF AMERICA
AMH450C-06D-U

Micro Mist Separator - 0.01 µm Rating, 71 scfm Air Flow Capacity, 0.7500 in Ports, Automatic Drain, Metal Bowl With Sight Glass
MI ITEM #05488867
MFR #AMH450C-06D-U
Price$383.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH450C-06D-U

Micro Mist Separator - 0.01 µm Rating, 71 scfm Air Flow Capacity, 0.7500 in Ports, Automatic Drain, Metal Bowl With Sight Glass
MI ITEM #05488867
MFR #AMH450C-06D-U

Mfr description
AMH450C-06D-U MICRO MIST SEPARATOR WITH
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.30/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    0.7500 in
  • Weight
    3.64 lbs

Details

  • Additional Details
    prefilter | Element service indicator | Required for Conformity to EU Directive
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    2000 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Air micrometer, Pneumatic measurement instruments, Precision parts
  • Included Options
    Element Service Indicator, N.O. Auto Drain, Pressure Switch 30V
  • Max Pressure
    1.0 MPa, 10 bar
  • Maximum Air Flow
    71 scfm
  • Maximum Flow Rate
    71 scfm, 2000 l/min
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMH
  • Standards Met
    EU Directive, RoHS
  • Thread Standard
    Rc
  • Type
    Coalescing Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)