1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C42694
High Speed Steel Material, Single End, 0.3750 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #
05488946
MFR #
C42694
Your Price
$31.98
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES C42694
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C42694
High Speed Steel Material, Single End, 0.3750 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #
05488946
MFR #
C42694
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$31.98
/each
(List
$37.30
)
Qty
Add to Cart
Overview
Mfr description
C42694 END MILL
Specifications
Mill Diameter
0.3750 in
Mill Material
High Speed Steel
Length of Cut
0.7500 in
Number Of Flutes
4
Shank Diameter
0.3750 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought