Motion
C42699
High Speed Steel Material, Single End, 0.5000 in Mill Diameter, 4 Flutes, 1.2500 in Length of Cut
MI ITEM #05488947
MFR #C42699
Price$42.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 0.5000 in Mill Diameter, 4 Flutes, 1.2500 in Length of Cut
MI ITEM #05488947
MFR #C42699

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.54/each

Specifications

Dimensions

  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.5000 in
  • Shank Diameter  
    0.5000 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
C42699 END MILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought