Specifications
Dimensions
- Height Range8.30 to 29.00 in Height Range
- Lowered Height8.30 in
- Raised Height29.00 in
Details
- ActuationHydraulic
- Lift TypeManual Hydraulic Scissor Lift Cart
- Manufacturer Catalog
- Platform Dimensions W X L17.7 x 28.0 in
- Weight Capacity330 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)