Motion
L-250
Dandy Lift™ Manual Hydraulic Scissor Lift Cart - 550 lb Capacity, 9.50 to 31.70 in Height Range, 19.7 x 31.5 in Platform
Mi Item #05488985
MFR #L-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Manual Hydraulic Scissor Lift Cart - 550 lb Capacity, 9.50 to 31.70 in Height Range, 19.7 x 31.5 in Platform
Mi Item #05488985
MFR #L-250

Mfr description
L-250 550 LBS 19.7"X 31.5" PLATFORM
  • Ideal for light industrial handling
  • Attractively finished in enamel paint and chrome
  • Parking lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    9.50 to 31.70 in Height Range
  • Lowered Height
    9.50 in
  • Raised Height
    31.70 in

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Manufacturer Catalog
  • Platform Dimensions W X L
    19.7 x 31.5 in
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)