Motion
A-800
Dandy Lift™ Manual Hydraulic Scissor Lift Cart - 1760 lb Capacity, 13.00 to 40.20 in Height Range, 23.6 x 39.4 in Platform
Mi Item #05488986
MFR #A-800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Manual Hydraulic Scissor Lift Cart - 1760 lb Capacity, 13.00 to 40.20 in Height Range, 23.6 x 39.4 in Platform
Mi Item #05488986
MFR #A-800

Mfr description
A-800 1,760 LBS 23.6"X39.4" PLATFORM
  • Lifts to over 3 feet
  • 20:1 mechanical advantage hydraulic system
  • Parking lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    13.00 to 40.20 in Height Range
  • Lowered Height
    13.00 in
  • Raised Height
    40.20 in

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Manufacturer Catalog
  • Platform Dimensions W X L
    23.6 x 39.4 in
  • Weight Capacity
    1760 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)