Motion
A-350W
Dandy Lift™ Manual Hydraulic Scissor Lift Cart - 770 lb Capacity, 13.60 to 49.80 in Height Range, 23.6 x 35.8 in Platform
Mi Item #05488987
MFR #A-350W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Manual Hydraulic Scissor Lift Cart - 770 lb Capacity, 13.60 to 49.80 in Height Range, 23.6 x 35.8 in Platform
Mi Item #05488987
MFR #A-350W

Mfr description
A-350W 770 LBS 23.6"X35.8" PLATFORM
  • Over 4 feet of lifting height
  • Parking lock
  • Rapid rise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    13.60 to 49.80 in Height Range
  • Lowered Height
    13.60 in
  • Raised Height
    49.80 in

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Manufacturer Catalog
  • Platform Dimensions W X L
    23.6 x 35.8 in
  • Weight Capacity
    770 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)