Specifications
Dimensions
- Height Range3.20 to 29.50 in Height Range
- Lowered Height3.20 in
- Raised Height29.50 in
Details
- ActuationHydraulic
- Lift TypeManual Hydraulic Scissor Lift Cart
- Manufacturer Catalog
- Platform Dimensions W X L19.7 x 37.1 in (Outer Forks)
- Weight Capacity1100 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)