Motion
F-500L
Dandy Lift™ Manual Hydraulic Scissor Fork Lift Cart - 1100 lb Capacity, 3.20 to 29.50 in Height Range, 19.7 x 37.1 in (Outer Forks) Platform
MI ITEM #05488990
MFR #F-500L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Manual Hydraulic Scissor Fork Lift Cart - 1100 lb Capacity, 3.20 to 29.50 in Height Range, 19.7 x 37.1 in (Outer Forks) Platform
MI ITEM #05488990
MFR #F-500L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F-500L 1,100 LBS 19.7"X37.1" FORK BLADES
  • This type primarily designed to be used with skids
  • Infinite height adjustment within range
  • Parking lock
  • Steerable caster-type wheels
  • Attractively finished in enamel paint and chrome

Specifications

  • Lift Type
    Manual Hydraulic Scissor Fork Lift Cart
  • Weight Capacity
    1100 lbs
  • Actuation
    Hydraulic
  • Raised Height
    29.50 in
  • Lowered Height
    3.20 in
  • Platform Dimensions W X L
    19.7 x 37.1 in (Outer Forks)
  • Manufacturer Catalog
  • Height Range
    3.20 to 29.50 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text