Motion
DLV-150
Dandy Leveler™ Spring Supported Scissor Lift Cart - 330 lb Capacity, 10.80 to 26.10 in Height Range, 17.7 x 28.0 in Platform
MI ITEM #05488991
MFR #DLV-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Leveler™ Spring Supported Scissor Lift Cart - 330 lb Capacity, 10.80 to 26.10 in Height Range, 17.7 x 28.0 in Platform
MI ITEM #05488991
MFR #DLV-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DLV-150 330 LBS 17.7"X28" PLATFORM
  • Automatically adjust loads to ideal height for feeding or off-loading
  • Minimizes bending and reaching
  • Simple structure is virtually maintenance free
  • Supports diverse loading needs
  • Caster lock for parking
  • A simple turn of the adjusting knob adjusts for varying load weights

Specifications

  • Lift Type
    Spring Supported Scissor Lift Cart
  • Weight Capacity
    330 lbs
  • Actuation
    Spring
  • Raised Height
    26.10 in
  • Lowered Height
    10.80 in
  • Platform Dimensions W X L
    17.7 x 28.0 in
  • Manufacturer Catalog
  • Height Range
    10.80 to 26.10 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text