Motion
DLV-500
Dandy Leveler™ Spring Supported Scissor Lift Cart - 1100 lb Capacity, 15.00 to 31.50 in Height Range, 23.6 x 35.8 in Platform
Mi Item #05488992
MFR #DLV-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Leveler™ Spring Supported Scissor Lift Cart - 1100 lb Capacity, 15.00 to 31.50 in Height Range, 23.6 x 35.8 in Platform
Mi Item #05488992
MFR #DLV-500

Mfr description
DLV-500 1,100 LBS 23.6"X35.8" PLATFORM
  • Automatically adjust loads to ideal height for feeding or off-loading
  • Minimizes bending and reaching
  • Simple structure is virtually maintenance free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    15.00 to 31.50 in Height Range
  • Lowered Height
    15.00 in
  • Raised Height
    31.50 in

Details

  • Actuation
    Spring
  • Lift Type
    Spring Supported Scissor Lift Cart
  • Manufacturer Catalog
  • Platform Dimensions W X L
    23.6 x 35.8 in
  • Weight Capacity
    1100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)