Overview
Mfr description
PLM-100 220 LBS 20"X31.5" PLATFORM
- Ergonomic comfort shaped handle
- Battery status indicator and onboard charger
- Full shielding of all electrical components
- Smooth rolling casters and floor lock
- High-speed linear actuator for clean, precise positioning
Specifications
- Lift TypeMobile
- Weight Capacity200 lbs
- Supply Voltage12 V dc
- ActuationBall Screw
- Raised Height51.00 in
- Lowered Height13.00 in
- Platform Dimensions W X L20.0 x 31.5 in
- Height Range13.00 x 51.00 in
- Elevation Time21 sec
- Motor Phase1 ph
- Motor Frequency Rating60 Hz
- Caster Size & Type(2) 5 in Rigid; (2) 5 in Swivel
- Weight170 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data