Motion
PLM-100W
Dandy Lift™ Electric Scissor Lift Cart - 200 lb Capacity, 12 V dc, Ball Screw Actuation, 13.00 x 51.00 in Height Range
Mi Item #05488994
MFR #PLM-100W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Electric Scissor Lift Cart - 200 lb Capacity, 12 V dc, Ball Screw Actuation, 13.00 x 51.00 in Height Range
Mi Item #05488994
MFR #PLM-100W

Mfr description
PLM-100W 220 LBS 24"X36" PLATFORM
  • Ergonomic comfort shaped handle
  • Battery status indicator and onboard charger
  • Full shielding of all electrical components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size & Type
    (2) 5 in Rigid; (2) 5 in Swivel
  • Height Range
    13.00 x 51.00 in
  • Lowered Height
    13.00 in
  • Raised Height
    51.00 in
  • Weight
    175 lbs

Details

  • Actuation
    Ball Screw
  • Elevation Time
    21 sec
  • Lift Type
    Mobile
  • Motor Frequency Rating
    60 Hz
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    24.0 x 36.0 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)