Specifications
Dimensions
- Caster Size & Type(2) 5 in Rigid; (2) 5 in Swivel
- Height Range14.75 x 33.25 in
- Lowered Height14.75 in
- Raised Height33.25 in
- Weight140 lbs
Details
- ActuationBall Screw
- Elevation Time14 sec
- Lift TypeMobile
- Motor Frequency Rating60 Hz
- Motor Phase1 ph
- Platform Dimensions W X L20.0 x 31.5 in
- Supply Voltage12 V dc
- Weight Capacity330 lbs