Motion
PLM-150W
Dandy Lift™ Electric Scissor Lift Cart - 330 lb Capacity, 12 V dc, Ball Screw Actuation, 14.75 x 33.25 in Height Range
MI ITEM #05488996
MFR #PLM-150W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Electric Scissor Lift Cart - 330 lb Capacity, 12 V dc, Ball Screw Actuation, 14.75 x 33.25 in Height Range
MI ITEM #05488996
MFR #PLM-150W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLM-150W 330 LBS 24"X36" PLATFORM
  • Ergonomic comfort shaped handle
  • Battery status indicator and onboard charger
  • Full shielding of all electrical components
  • Smooth rolling casters and floor lock
  • High-speed linear actuator for clean, precise positioning

Specifications

  • Lift Type
    Mobile
  • Weight Capacity
    330 lbs
  • Supply Voltage
    12 V dc
  • Actuation
    Ball Screw
  • Raised Height
    33.25 in
  • Lowered Height
    14.75 in
  • Platform Dimensions W X L
    24.0 x 36.0 in
  • Height Range
    14.75 x 33.25 in
  • Elevation Time
    14 sec
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Caster Size & Type
    (2) 5 in Rigid; (2) 5 in Swivel
  • Weight
    145 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text