Motion
PLM-250
Dandy Lift™ Electric Scissor Lift Cart - 500 lb Capacity, 24 V dc, Ball Screw Actuation, 14.25 x 32.50 in Height Range
MI ITEM #05488997
MFR #PLM-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dandy Lift™ Electric Scissor Lift Cart - 500 lb Capacity, 24 V dc, Ball Screw Actuation, 14.25 x 32.50 in Height Range
MI ITEM #05488997
MFR #PLM-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size & Type
    (2) 5 in Rigid; (2) 5 in Swivel
  • Height Range
    14.25 x 32.50 in
  • Lowered Height
    14.25 in
  • Raised Height
    32.50 in
  • Weight
    120 lbs

Details

  • Actuation
    Ball Screw
  • Elevation Time
    34 sec
  • Lift Type
    Mobile
  • Motor Frequency Rating
    60 Hz
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    20.0 x 31.5 in
  • Supply Voltage
    24 V dc
  • Weight Capacity
    500 lbs

Overview

Mfr description
PLM-250 500 LBS 20"X31.5" PLATFORM
  • Ergonomic comfort shaped handle
  • Battery status indicator and onboard charger
  • Full shielding of all electrical components
  • Smooth rolling casters and floor lock
  • High-speed linear actuator for clean, precise positioning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought