Motion
LL1.5-35 24x48

SOUTHWORTH PRODUCTS
LL1.5-35 24x48

Backsaver® Lite Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 6.25 x 41.25 in Height Range
MI ITEM #05489000
MFR #LL1.5-35 24x48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LL1.5-35 24x48

Backsaver® Lite Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 6.25 x 41.25 in Height Range
MI ITEM #05489000
MFR #LL1.5-35 24x48

Mfr description
LL1.5-35 1,500 LBS 24"X48" PLATFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    6.25 x 41.25 in
  • Lowered Height
    6.25 in
  • Raised Height
    41.25 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    32 sec
  • Lift Type
    Standard
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    0.50 HP
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    20.0 x 36.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    1500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)