Motion
CLL05.5-26 24x40

SOUTHWORTH PRODUCTS
CLL05.5-26 24x40

Backsaver® Lite Electric Scissor Lift Table - 550 lb Capacity, 12 V dc, Hydraulic Actuation, 10.50 x 36.50 in Height Range
Mi Item #05489001
MFR #CLL05.5-26 24x40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
CLL05.5-26 24x40

Backsaver® Lite Electric Scissor Lift Table - 550 lb Capacity, 12 V dc, Hydraulic Actuation, 10.50 x 36.50 in Height Range
Mi Item #05489001
MFR #CLL05.5-26 24x40

Mfr description
CLL05.5-26 550 LBS 24"X40" PLATFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    10.50 x 36.50 in
  • Lowered Height
    10.50 in
  • Raised Height
    36.50 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    7 sec
  • Lift Type
    Mobile
  • Motor Horsepower
    0.50 HP
  • Platform Dimensions W X L
    24.0 x 40.0 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)