Specifications
Dimensions
- Height Range6.00 x 36.00 in
- Lowered Height6.00 in
- Raised Height36.00 in
Details
- ActuationHydraulic
- Elevation Time20 sec
- Lift TypeCompact
- Motor Frequency Rating60 Hz
- Motor Horsepower0.50 HP
- Motor Phase1 ph
- Platform Dimensions W X L12.0 x 24.0 in
- Supply Voltage115 V ac
- Weight Capacity500 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)