Motion
LS1-30 16x24
Backsaver® Electric Scissor Lift Table - 1000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.00 x 36.00 in Height Range
Mi Item #05489005
MFR #LS1-30 16x24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backsaver® Electric Scissor Lift Table - 1000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.00 x 36.00 in Height Range
Mi Item #05489005
MFR #LS1-30 16x24

Mfr description
LS1-30 1,000 LBS 16"X24" PLATFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    6.00 x 36.00 in
  • Lowered Height
    6.00 in
  • Raised Height
    36.00 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    20 sec
  • Lift Type
    Standard
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    0.50 HP
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    16.0 x 24.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)