Motion
LS2-48 24x66
Backsaver® Electric Scissor Lift Table - 2000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 56.00 in Height Range
Mi Item #05489013
MFR #LS2-48 24x66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backsaver® Electric Scissor Lift Table - 2000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 56.00 in Height Range
Mi Item #05489013
MFR #LS2-48 24x66

Mfr description
LS2-48 2,000 LBS 24"X66" PLATFORM & BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    8.00 x 56.00 in
  • Lowered Height
    8.00 in
  • Max Platform Size Optional
    48 x 96 in
  • Raised Height
    56.00 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    9 sec
  • Lift Type
    Standard
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    24.0 x 66.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)