Specifications
Dimensions
- Height Range8.00 x 56.00 in
- Lowered Height8.00 in
- Max Platform Size Optional48 x 96 in
- Raised Height56.00 in
Details
- ActuationHydraulic
- Elevation Time27 sec
- Lift TypeStandard
- Motor Frequency Rating60 Hz
- Motor Horsepower3.20 hp
- Motor Phase3 ph
- Platform Dimensions W X L24.0 x 66.0 in
- Supply Voltage460 V ac
- Weight Capacity6000 lbs