Motion
LS6-24W 36x36

SOUTHWORTH PRODUCTS
LS6-24W 36x36

Backsaver® Electric Scissor Lift Table - 6000 lb Capacity, 115 V ac, Hydraulic Actuation, 7.75 x 31.75 in Height Range
MI ITEM #05489018
MFR #LS6-24W 36x36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LS6-24W 36x36

Backsaver® Electric Scissor Lift Table - 6000 lb Capacity, 115 V ac, Hydraulic Actuation, 7.75 x 31.75 in Height Range
MI ITEM #05489018
MFR #LS6-24W 36x36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS6-24W 6000 LBS 36"X36" PLATFORM & BASE

Specifications

  • Lift Type
    Standard
  • Weight Capacity
    6000 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Hydraulic
  • Raised Height
    31.75 in
  • Lowered Height
    7.75 in
  • Platform Dimensions W X L
    36.0 x 36.0 in
  • Height Range
    7.75 x 31.75 in
  • Elevation Time
    44 sec
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    60 x 60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text