Motion
LS3-42 24x56
Backsaver® Electric Scissor Lift Table - 3000 lb Capacity, 460 V ac, Hydraulic Actuation, 6.75 x 48.75 in Height Range
MI ITEM #05489028
MFR #LS3-42 24x56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backsaver® Electric Scissor Lift Table - 3000 lb Capacity, 460 V ac, Hydraulic Actuation, 6.75 x 48.75 in Height Range
MI ITEM #05489028
MFR #LS3-42 24x56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS3-42 3,000 LBS 24"X56" PLATFORM & BASE

Specifications

  • Lift Type
    Standard
  • Weight Capacity
    3000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    48.75 in
  • Lowered Height
    6.75 in
  • Platform Dimensions W X L
    24.0 x 56.0 in
  • Height Range
    6.75 x 48.75 in
  • Elevation Time
    49 sec
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    48 x 84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text