Motion
LS5-60 24x86
Backsaver® Electric Scissor Lift Table - 5000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 68.00 in Height Range
MI ITEM #05489033
MFR #LS5-60 24x86
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backsaver® Electric Scissor Lift Table - 5000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 68.00 in Height Range
MI ITEM #05489033
MFR #LS5-60 24x86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS5-60 5,000 LBS 24"X86" PLATFORM & BASE

Specifications

  • Lift Type
    Standard
  • Weight Capacity
    5000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    68.00 in
  • Lowered Height
    8.00 in
  • Platform Dimensions W X L
    24.0 x 86.0 in
  • Height Range
    8.00 x 68.00 in
  • Elevation Time
    29 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    48 x 120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text