Motion
LS4-84 30x120

SOUTHWORTH PRODUCTS
LS4-84 30x120

Backsaver® Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 94.00 in Height Range
MI ITEM #05489040
MFR #LS4-84 30x120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LS4-84 30x120

Backsaver® Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 94.00 in Height Range
MI ITEM #05489040
MFR #LS4-84 30x120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS4-84 4000 LBS 30"X120" PLATFORM & BASE

Specifications

  • Lift Type
    Standard
  • Weight Capacity
    4000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    94.00 in
  • Lowered Height
    10.00 in
  • Platform Dimensions W X L
    30.0 x 120.0 in
  • Height Range
    10.00 x 94.00 in
  • Elevation Time
    52 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    60 x 156 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text