Motion
LS8-36W 42x60

SOUTHWORTH PRODUCTS
LS8-36W 42x60

Backsaver® Electric Scissor Lift Table - Wide Base, 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 9.00 x 45.00 in Height Range
Mi Item #05489042
MFR #LS8-36W 42x60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LS8-36W 42x60

Backsaver® Electric Scissor Lift Table - Wide Base, 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 9.00 x 45.00 in Height Range
Mi Item #05489042
MFR #LS8-36W 42x60

Mfr description
LS8-36W 8000 LBS 42"X60" PLATFORM & BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    9.00 x 45.00 in
  • Lowered Height
    9.00 in
  • Max Platform Size Optional
    66 x 84 in
  • Raised Height
    45.00 in

Details

  • Actuation
    Hydraulic
  • Description Keyword
    Wide Base
  • Elevation Time
    21 sec
  • Lift Type
    Wide Base
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    42.0 x 60.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    8000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)