Specifications
Dimensions
- Height Range10.00 x 46.00 in
- Lowered Height10.00 in
- Max Platform Size Optional66 x 84 in
- Raised Height46.00 in
Details
- ActuationHydraulic
- Description KeywordWide Base
- Elevation Time28 sec
- Lift TypeWide Base
- Motor Frequency Rating60 Hz
- Motor Horsepower3.20 hp
- Motor Phase3 ph
- Platform Dimensions W X L42.0 x 60.0 in
- Supply Voltage460 V ac
- Weight Capacity10000 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)