Motion
LS4-60W 54x86

SOUTHWORTH PRODUCTS
LS4-60W 54x86

Backsaver® Electric Scissor Lift Table - Wide Base, 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 70.00 in Height Range
MI ITEM #05489049
MFR #LS4-60W 54x86
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LS4-60W 54x86

Backsaver® Electric Scissor Lift Table - Wide Base, 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 70.00 in Height Range
MI ITEM #05489049
MFR #LS4-60W 54x86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS4-60W 4000 LBS 54"X86" PLATFORM & BASE

Specifications

  • Lift Type
    Wide Base
  • Weight Capacity
    4000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    70.00 in
  • Description Keyword
    Wide Base
  • Lowered Height
    10.00 in
  • Platform Dimensions W X L
    54.0 x 86.0 in
  • Height Range
    10.00 x 70.00 in
  • Elevation Time
    20 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    84 x 120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text