Overview
Mfr description
LS2-72W 2000 LBS 60"X102" PLATFORM &
Specifications
- Lift TypeWide Base
- Weight Capacity2000 lbs
- Supply Voltage460 V ac
- ActuationHydraulic
- Raised Height82.00 in
- Description KeywordWide Base
- Lowered Height10.00 in
- Platform Dimensions W X L60.0 x 102.0 in
- Height Range10.00 x 82.00 in
- Elevation Time24 sec
- Motor Horsepower3.20 hp
- Motor Phase3 ph
- Motor Frequency Rating60 Hz
- Max Platform Size Optional96 x 132 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data