Motion
LS4-48W 60x120

SOUTHWORTH PRODUCTS
LS4-48W 60x120

Backsaver® Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 94.00 in Height Range
MI ITEM #05489057
MFR #LS4-48W 60x120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LS4-48W 60x120

Backsaver® Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 94.00 in Height Range
MI ITEM #05489057
MFR #LS4-48W 60x120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    10.00 x 94.00 in
  • Lowered Height
    10.00 in
  • Max Platform Size Optional
    96 x 156 in
  • Raised Height
    94.00 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    18 sec
  • Lift Type
    Standard
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    60.0 x 120.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    4000 lbs

Overview

Mfr description
LS4-84W 4000 LBS 60"X120" PLATFORM &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought