Motion
LSH1-36 24x32

SOUTHWORTH PRODUCTS
LSH1-36 24x32

Spacesaver® Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 10.00 x 46.00 in Height Range
MI ITEM #05489059
MFR #LSH1-36 24x32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH1-36 24x32

Spacesaver® Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 10.00 x 46.00 in Height Range
MI ITEM #05489059
MFR #LSH1-36 24x32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSH1-36 1500 LBS 24"X32" PLATFORM & BASE

Specifications

  • Lift Type
    High Rise
  • Weight Capacity
    1500 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Hydraulic
  • Raised Height
    46.00 in
  • Lowered Height
    10.00 in
  • Platform Dimensions W X L
    24.0 x 32.0 in
  • Height Range
    10.00 x 46.00 in
  • Elevation Time
    16 sec
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    36 x 48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text