Motion
LSH4-48 30x42

SOUTHWORTH PRODUCTS
LSH4-48 30x42

Spacesaver® Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 12.00 x 60.00 in Height Range
MI ITEM #05489062
MFR #LSH4-48 30x42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH4-48 30x42

Spacesaver® Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 12.00 x 60.00 in Height Range
MI ITEM #05489062
MFR #LSH4-48 30x42

Mfr description
LSH4-48 4000 LBS 30"X42" PLATFORM & BASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    12.00 x 60.00 in
  • Lowered Height
    12.00 in
  • Max Platform Size Optional
    48 x 60 in
  • Raised Height
    60.00 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    16 sec
  • Lift Type
    High Rise
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    30.0 x 42.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    4000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)