Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH6-48 32x42

Spacesaver® Electric Scissor Lift Table - 6000 lb Capacity, 460 V ac, Hydraulic Actuation, 14.00 x 62.00 in Height Range
MI ITEM #05489063
MFR #LSH6-48 32x42

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LSH6-48 6,000 LBS 32"X42" PLATFORM

Specifications

  • Lift Type
    High Rise
  • Weight Capacity
    6000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    62.00 in
  • Lowered Height
    14.00 in
  • Platform Dimensions W X L
    32.0 x 42.0 in
  • Height Range
    14.00 x 62.00 in
  • Elevation Time
    35 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    48 x 60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text