Motion
LSH12-60 36x67

SOUTHWORTH PRODUCTS
LSH12-60 36x67

Spacesaver® Electric Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 18.00 x 78.00 in Height Range
MI ITEM #05489067
MFR #LSH12-60 36x67
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH12-60 36x67

Spacesaver® Electric Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 18.00 x 78.00 in Height Range
MI ITEM #05489067
MFR #LSH12-60 36x67

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSH12-60 12000 LBS 36"X67" PLATFORM &

Specifications

  • Lift Type
    High Rise
  • Weight Capacity
    12000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    78.00 in
  • Lowered Height
    18.00 in
  • Height Range
    18.00 x 78.00 in
  • Platform Dimensions W X L
    36.0 x 67.0 in
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    60 x 84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text